Motion
68124668

Paramount
68124668

1-11/16" Jaw Capacity, 15" Spud Handle Adjustable Wrench; Chrome Vanadium Steel, Black Finish
MI ITEM #06322150
MFR #68124668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68124668

1-11/16" Jaw Capacity, 15" Spud Handle Adjustable Wrench; Chrome Vanadium Steel, Black Finish
MI ITEM #06322150
MFR #68124668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-CP-15B 15" TAPERED ADJUSTABLE WRENCH
  • Black finishes are oil-based and are non-reflective, corrosion-resistant and visually distinctive.; Chrome vanadium steel is a strong corrosion-resistant alloy that is stronger than standard steel.; Spud handles, also known as spud wrenches, contain the standard box end on one side and a long pointed pin on the opposite. The needle side is used for aligning bolt holes.

Specifications

  • ANSI Class
    B107-100
  • Additional Details
    Tapered Handle
  • Finish Coating
    Black
  • Material
    Chrome Vanadium Steel
  • Maximum Jaw Capacity
    1-11/16 in
  • PSC Code
    5120
  • Size
    15 in
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Spud Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text