Specifications
Dimensions
- Overall Length12-1/8 in
- Pin Height3/8 in
- Size Range4-1/2 - 6-1/4
Details
- Additional InformationReplacement Pin: Paramount #57875122 (PAR-HW114DPIN)
- Maximum Capacity6-1/4 in
- Minimum Capacity4-1/2in
- Number Of Pieces1
- PSC Code5120
- Tool TypeAdjustable Pin Spanner Wrench
- WarrantyManufacturer's Lifetime Warranty