Motion
PAR-HW113D

Paramount
PAR-HW113D

2" to 4-3/4" Capacity, Adjustable Pin Spanner Wrench;11-3/8" OAL, 1/4" Hook Pin Height
Mi Item #06322153
MFR #PAR-HW113D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-HW113D

2" to 4-3/4" Capacity, Adjustable Pin Spanner Wrench;11-3/8" OAL, 1/4" Hook Pin Height
Mi Item #06322153
MFR #PAR-HW113D

Mfr description
PAR-HW113D ADJ 2-4-3/4" DIA PIN SPANNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11-3/8 in
  • Pin Height
    1/4 in
  • Size Range
    2 - 4-3/4

Details

  • Additional Information
    Replacement Pin: Paramount #57875130 (PAR-HW113DPIN)
  • Maximum Capacity
    4-3/4 in
  • Minimum Capacity
    2in
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Adjustable Pin Spanner Wrench
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)