Motion
PAR-HW112D

Paramount
PAR-HW112D

1-1/4" to 3" Capacity, Adjustable Pin Spanner Wrench;8-1/8" OAL, 3/16" Hook Pin Height
MI ITEM #06322155
MFR #PAR-HW112D
List Price$56.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-HW112D

1-1/4" to 3" Capacity, Adjustable Pin Spanner Wrench;8-1/8" OAL, 3/16" Hook Pin Height
MI ITEM #06322155
MFR #PAR-HW112D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.43/each for your price

Overview

Mfr description
PAR-HW112D ADJ 1-1/4-3" DIA PIN SPANNER

Specifications

  • Additional Information
    Replacement Pin: Paramount #57875155 (PAR-HW112DPIN)
  • Maximum Capacity
    3 in
  • Minimum Capacity
    1-1/4in
  • Number Of Pieces
    1
  • Overall Length
    8-1/8 in
  • PSC Code
    5120
  • Pin Height
    3/16 in
  • Size Range
    1-1/4 - 3
  • Tool Type
    Adjustable Pin Spanner Wrench
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text