Specifications
Dimensions
- Overall Length6-3/8 in
- Pin Height5/32 in
- Size Range3/4 - 2
Details
- Additional InformationReplacement Pin: Paramount #57875171 (PAR-HW111EPIN)
- Maximum Capacity2 in
- Minimum Capacity3/4in
- Number Of Pieces1
- PSC Code5120
- Tool TypeAdjustable Pin Spanner Wrench
- WarrantyManufacturer's Lifetime Warranty
Overview
Mfr description
PAR-HW111E ADJ 3/4-2" DIA PIN SPANNER