Motion
PAR-HW111D

Paramount
PAR-HW111D

3/4" to 2" Capacity, Adjustable Pin Spanner Wrench;6-3/8" OAL, 1/8" Hook Pin Height
MI ITEM #06322157
MFR #PAR-HW111D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-HW111D

3/4" to 2" Capacity, Adjustable Pin Spanner Wrench;6-3/8" OAL, 1/8" Hook Pin Height
MI ITEM #06322157
MFR #PAR-HW111D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-HW111D ADJ 3/4-2" DIA PIN SPANNER

Specifications

  • Additional Information
    Replacement Pin: Paramount #57875189 (PAR-HW111DPIN)
  • Maximum Capacity
    2 in
  • Minimum Capacity
    3/4in
  • Number Of Pieces
    1
  • Overall Length
    6-3/8 in
  • PSC Code
    5120
  • Pin Height
    1/8 in
  • Size Range
    3/4 - 2
  • Tool Type
    Adjustable Pin Spanner Wrench
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text