Specifications
Dimensions
- Overall Length11-3/8 in
- Pin Height3/16 in
- Size Range2 - 4-3/4
Details
- Maximum Capacity4-3/4 in
- Minimum Capacity2in
- Number Of Pieces1
- PSC Code5120
- Tool TypeAdjustable Hook Spanner Wrench
- WarrantyManufacturer's Lifetime Warranty
Overview
Mfr description
PAR-HW103 ADJ 2-4-3/4" DIA SPANNER