Motion
PAR-HW102

Paramount
PAR-HW102

1-1/4" to 3" Capacity, Adjustable Pin Spanner Wrench;8-1/8" OAL, 5/32" Hook Pin Height
Mi Item #06322160
MFR #PAR-HW102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-HW102

1-1/4" to 3" Capacity, Adjustable Pin Spanner Wrench;8-1/8" OAL, 5/32" Hook Pin Height
Mi Item #06322160
MFR #PAR-HW102

Mfr description
PAR-HW102 ADJ 1-1/4-3" DIA SPANNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8-1/8 in
  • Pin Height
    5/32 in
  • Size Range
    1-1/4 - 3

Details

  • Maximum Capacity
    3 in
  • Minimum Capacity
    1-1/4in
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Adjustable Pin Spanner Wrench
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)