Motion
PAR-HW101

Paramount
PAR-HW101

3/4" to 2" Capacity, Adjustable Hook Spanner Wrench;6-3/8" OAL, 1/8" Hook Pin Height
Mi Item #06322161
MFR #PAR-HW101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-HW101

3/4" to 2" Capacity, Adjustable Hook Spanner Wrench;6-3/8" OAL, 1/8" Hook Pin Height
Mi Item #06322161
MFR #PAR-HW101

Mfr description
PAR-HW101 ADJ 3/4-2" DIA SPANNER WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-3/8 in
  • Pin Height
    1/8 in
  • Size Range
    3/4 - 2

Details

  • Maximum Capacity
    2 in
  • Minimum Capacity
    3/4in
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Adjustable Hook Spanner Wrench
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)