Specifications
Dimensions
- Overall Length6-3/8 in
- Size Range3/4-2, 1-1/4-3, 2-4-3/4, 4-1/2-6-1/4
Details
- Maximum Capacity6-1/4 in
- Minimum Capacity3/4in
- Number Of Pieces4
- PSC Code5120
- Tool TypeAdjustable Hook Spanner Wrench Set
- WarrantyManufacturer's Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)