Specifications
Dimensions
- Overall Length12-1/8 in
- Size Range3/4-2, 1-1/4-3, 2-4-3/4, 4-1/2-6-1/4
Details
- Maximum Capacity6-1/4 in
- Minimum Capacity3/4in
- Number Of Pieces6
- PSC Code5120
- Tool TypeAdjustable Pin Spanner Wrench Set
- WarrantyManufacturer's Lifetime Warranty
Overview
Mfr description
PAR-HW416 6PC ADJ 3/4-6-1/4" PIN