1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
64397755
36" Aluminum Straight Pipe Wrench 5" Pipe Capacity
Mi Item #
06322164
MFR #
64397755
Price
$367.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
Paramount 64397755
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
64397755
36" Aluminum Straight Pipe Wrench 5" Pipe Capacity
Mi Item #
06322164
MFR #
64397755
Mfr description
PAR - PWA-36 36" ALUMINUM PARAMOUNT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$367
.68
/each
Add to Cart
Specifications
Dimensions
Overall Length
36 in
Details
Material
Aluminum
Maximum Pipe Capacity
5 in
PSC Code
5120
Type
Straight Pipe Wrench
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items