1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
64397862
8" Cast Iron Straight Pipe Wrench 1" Pipe Capacity
MI ITEM #
06322174
MFR #
64397862
List Price
$33.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
Paramount 64397862
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
64397862
8" Cast Iron Straight Pipe Wrench 1" Pipe Capacity
MI ITEM #
06322174
MFR #
64397862
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$33.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PAR - PWP-8 8" STRAIGHT PARAMOUNT HD
Specifications
Material
Cast Iron
Overall Length
8 in
Maximum Pipe Capacity
1 in
Type
Straight Pipe Wrench
PSC Code
5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data