Motion
68124890

Paramount
68124890

1/2" Drive Micrometer Torque Wrench;15 to 80 Ft/Lb, 0.5 In/Lb Graduation, 16-11/16" OAL
MI ITEM #06322186
MFR #68124890
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68124890

1/2" Drive Micrometer Torque Wrench;15 to 80 Ft/Lb, 0.5 In/Lb Graduation, 16-11/16" OAL
MI ITEM #06322186
MFR #68124890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-SARO081FT 1/2 DR 20-80 FT/LBS ADJ

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    16-11/16 in
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
  • PSC Code
    5120
  • Minimum Torque
    15.00 ft./lb
  • Maximum Torque
    80.00 ft./lb
  • Graduation
    .5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text