Specifications
Dimensions
- Drive Size3/8 in
- Graduation1 in
- Overall Length12 in
Details
- Maximum Torque20.00 ft./lb
- Minimum Torque4.00 ft./lb
- PSC Code5120
- Tool TypeMicrometer Type Ratchet Head Torque Wrench
- TypeMicrometer
Overview
Mfr description
PAR-SARO063FT 3/8 DR 4-20 FT/LBS ADJ