Motion
77476422

Paramount
77476422

Paramount Wire Cutter - 4-1/2 in Overall Length
MI ITEM #06322196
MFR #77476422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476422

Paramount Wire Cutter - 4-1/2 in Overall Length
MI ITEM #06322196
MFR #77476422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-DDP-5A-F 4-1/2" MIDGET FLUSH

Specifications

  • Handle Material
    Plastic Dipped
  • Jaw Length
    1/2 in
  • Jaw Width
    3/8 in
  • Overall Length
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text