Motion
77476463

Paramount
77476463

Paramount Wire Cutter - 7-1/2 in Overall Length
MI ITEM #06322200
MFR #77476463
List Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476463

Paramount Wire Cutter - 7-1/2 in Overall Length
MI ITEM #06322200
MFR #77476463

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.75/each for your price

Overview

Mfr description
PAR-DDP-75M 7-1/2"OVAL HEAD DIAGONAL

Specifications

  • Handle Material
    Double Injection Molded
  • Jaw Length
    1 in
  • Jaw Width
    31/32 in
  • Overall Length
    7-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text