1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
77476471
Paramount Wire Cutter - 8 in Overall Length
MI ITEM #
06322201
MFR #
77476471
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Wire Cutters
Paramount 77476471
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
77476471
Paramount Wire Cutter - 8 in Overall Length
MI ITEM #
06322201
MFR #
77476471
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PAR-DDP-8HN 8" HI-LEV ROUND HEAD
Specifications
Overall Length
8 in
Jaw Length
13/16 in
Jaw Width
1-3/16 in
Handle Material
Plastic Dipped
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought