Motion
77476489

Paramount
77476489

Paramount Wire Cutter - 8 in Overall Length
MI ITEM #06322202
MFR #77476489
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476489

Paramount Wire Cutter - 8 in Overall Length
MI ITEM #06322202
MFR #77476489

Mfr description
PAR-DDP-81HD35 8"HI-LEV ANGLE HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.05/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Width
    1-3/16 in
  • Overall Length
    8 in

Details

  • Handle Material
    Plastic Dipped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)