1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
68157148
Paramount Wire Cutter - 8 in Overall Length
MI ITEM #
06322208
MFR #
68157148
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Wire Cutters
Paramount 68157148
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
68157148
Paramount Wire Cutter - 8 in Overall Length
MI ITEM #
06322208
MFR #
68157148
Mfr description
PAR-WR-08 8" ANGLED TIP PK PARAMOUNT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
8 in
Details
Cutter Type
Angled Tip
Handle Material
Plastic Coated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items