1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
77476513
6" OAL, 2-5/64" Jaw Length x 3/4" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
MI ITEM #
06322213
MFR #
77476513
Price
$14.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Long Nose Pliers
Paramount 77476513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
77476513
6" OAL, 2-5/64" Jaw Length x 3/4" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
MI ITEM #
06322213
MFR #
77476513
Mfr description
PAR-DLN-125J 6" LONG NOSE PLIER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.88
/each
Add to Cart
Specifications
Dimensions
Jaw Length
2-5/64 in
Jaw Width
3/4 in
Overall Length
6 in
Details
Handle Material
Plastic Dipped
Head Style
Standard
Jaw Type
Serrated
PSC Code
5110
Tool Style
Long Nose
Type
Long Nose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items