Motion
77476539

Paramount
77476539

8" OAL, 2-23/64" Jaw Length x 7/8" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
MI ITEM #06322215
MFR #77476539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476539

8" OAL, 2-23/64" Jaw Length x 7/8" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
MI ITEM #06322215
MFR #77476539

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-DLN-8EMC 8" LONG NOSE PLIER

Specifications

  • Handle Material
    Plastic Dipped
  • Head Style
    Standard
  • Jaw Length
    2-23/64 in
  • Jaw Type
    Serrated
  • Jaw Width
    7/8 in
  • Overall Length
    8 in
  • PSC Code
    5110
  • Tool Style
    Long Nose
  • Type
    Long Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text