Motion
68154046

Paramount
68154046

5" OAL, 1-3/16" Jaw Length x 7/16" Jaw Width, Long Nose Pliers - Smooth Jaw, Thin Head, ESD Cushion Handles, with Spring
MI ITEM #06322216
MFR #68154046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68154046

5" OAL, 1-3/16" Jaw Length x 7/16" Jaw Width, Long Nose Pliers - Smooth Jaw, Thin Head, ESD Cushion Handles, with Spring
MI ITEM #06322216
MFR #68154046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-511-ESD 5" ESD GRIP PARAMOUNT LONG

Specifications

  • Features
    Standard
  • Handle Material
    ESD Cushion
  • Head Style
    Thin
  • Jaw Length
    1-3/16 in
  • Jaw Type
    Smooth
  • Jaw Width
    7/16 in
  • Overall Length
    5 in
  • PSC Code
    5110
  • Style
    Spring
  • Type
    Long Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text