Motion
68154061

Paramount
68154061

6" OAL, 2-5/16" Jaw Length x 15/32" Jaw Width, Long Nose Needle Nose Pliers - Smooth Jaw, Standard Head, ESD Cushion Handles, with Spring
MI ITEM #06322217
MFR #68154061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68154061

6" OAL, 2-5/16" Jaw Length x 15/32" Jaw Width, Long Nose Needle Nose Pliers - Smooth Jaw, Standard Head, ESD Cushion Handles, with Spring
MI ITEM #06322217
MFR #68154061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-611-ESD 6" NEEDLE ESD GRIP

Specifications

  • Features
    Standard
  • Handle Material
    ESD Cushion
  • Head Style
    Standard
  • Jaw Length
    2-5/16 in
  • Jaw Type
    Smooth
  • Jaw Width
    15/32 in
  • Overall Length
    6 in
  • PSC Code
    5110
  • Style
    Straight Jaw
  • Type
    Needle Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought