Motion
68154079

Paramount
68154079

11" OAL, 4" Jaw Length x 11/16" Jaw Width, Long Nose Pliers - Serrated Jaw, Straight Head, Plastic Dipped Handles
Mi Item #06322218
MFR #68154079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68154079

11" OAL, 4" Jaw Length x 11/16" Jaw Width, Long Nose Pliers - Serrated Jaw, Straight Head, Plastic Dipped Handles
Mi Item #06322218
MFR #68154079

Mfr description
PAR-30120 11" STRAIGHT PARAMOUNT LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    4 in
  • Jaw Width
    11/16 in
  • Overall Length
    11 in

Details

  • Features
    Standard
  • Handle Material
    Plastic Dipped
  • Head Style
    Straight
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Straight Jaw
  • Type
    Long Reach
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)