Motion
68154103

Paramount
68154103

11" OAL, 4" Jaw Length x 11/16" Jaw Width, Long Nose Long Reach Pliers - Serrated Jaw, Bent Nose Head, Plastic Dipped Handles
MI ITEM #06322221
MFR #68154103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68154103

11" OAL, 4" Jaw Length x 11/16" Jaw Width, Long Nose Long Reach Pliers - Serrated Jaw, Bent Nose Head, Plastic Dipped Handles
MI ITEM #06322221
MFR #68154103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-30123 11" 20 DEGREE PARAMOUNT LONG

Specifications

  • Features
    Standard
  • Handle Material
    Plastic Dipped
  • Head Style
    Bent Nose
  • Jaw Length
    4 in
  • Jaw Type
    Serrated
  • Jaw Width
    11/16 in
  • Overall Length
    11 in
  • PSC Code
    5110
  • Style
    Angle
  • Tool Style
    Long Reach
  • Type
    Long Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text