Motion
62659701

Paramount
62659701

12 Piece, 3/8 to 3" Bore, 1/8 to 3-1/2" Shaft, Internal/External Retaining Ring Pliers Set 0.038 to 0.09" Tip Diam Range
MI ITEM #06322223
MFR #62659701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62659701

12 Piece, 3/8 to 3" Bore, 1/8 to 3-1/2" Shaft, Internal/External Retaining Ring Pliers Set 0.038 to 0.09" Tip Diam Range
MI ITEM #06322223
MFR #62659701

Mfr description
PAR-3495-1833 12PC FIXED TIP INT/EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Ring Size Bore
    3 in
  • Maximum Ring Size Shaft
    3-1/2 in
  • Minimum Ring Size Bore
    3/8 in
  • Minimum Ring Size Shaft
    1/8 in
  • Set Tip Diameter Range
    0.038 - 0.090

Details

  • Number Of Pieces
    12 in
  • PSC Code
    5110
  • Type
    Internal/External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)