Motion
62659719

Paramount
62659719

6 Piece, 3/8 to 1-3/4" Bore, 1/8 to 1-7/16" Shaft, Internal/External Retaining Ring Pliers Set 0.038 to 0.07" Tip Diam Range
MI ITEM #06322224
MFR #62659719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62659719

6 Piece, 3/8 to 1-3/4" Bore, 1/8 to 1-7/16" Shaft, Internal/External Retaining Ring Pliers Set 0.038 to 0.07" Tip Diam Range
MI ITEM #06322224
MFR #62659719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-3497-1833 6PC FIXED TIP INT/EXT

Specifications

  • Maximum Ring Size Shaft
    1-7/16 in
  • Minimum Ring Size Bore
    3/8 in
  • Minimum Ring Size Shaft
    1/8 in
  • Number Of Pieces
    6 in
  • PSC Code
    5110
  • Set Tip Diameter Range
    0.038 - 0.070
  • Type
    Internal/External
  • Maximum Ring Size Bore
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text