Motion
77476505

Paramount
77476505

Paramount Tongue & Groove Plier -
Mi Item #06322239
MFR #77476505
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476505

Paramount Tongue & Groove Plier -
Mi Item #06322239
MFR #77476505

Mfr description
PAR-DIP-46 4-3/4" STANDARD TONGUE &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Overall Length Range
    Less than 6"

Details

  • Handle Material
    Plastic Dipped
  • Head Style
    Standard
  • Jaw Type
    Serrated
  • Maximum Capacity
    1/2 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Tool Style
    Tongue & Groove
  • Type
    Gooseneck Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)