Motion
77476588

Paramount
77476588

Paramount Tongue & Groove Plier -
MI ITEM #06322243
MFR #77476588
Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476588

Paramount Tongue & Groove Plier -
MI ITEM #06322243
MFR #77476588

Mfr description
PAR-DWP-65CNL 6-1/2" STANDARD TONGUE &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.00/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Overall Length Range
    6" - 8.9"

Details

  • Handle Material
    Plastic Dipped
  • Head Style
    Standard
  • Jaw Type
    Serrated
  • Maximum Capacity
    7/8 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Tool Style
    Tongue & Groove
  • Type
    Gooseneck Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)