Motion
77476620

Paramount
77476620

Paramount Tongue & Groove Plier -
MI ITEM #06322247
MFR #77476620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476620

Paramount Tongue & Groove Plier -
MI ITEM #06322247
MFR #77476620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-DWP-95CNL 9-1/2" STANDARD TONGUE &

Specifications

  • Handle Material
    Plastic Dipped
  • Head Style
    Standard
  • Jaw Type
    Serrated
  • Maximum Capacity
    1-1/2 in
  • Overall Length
    9-1/2 in
  • Overall Length Range
    9" - 11.9"
  • PSC Code
    5110
  • Side Cutter
    No
  • Tool Style
    Tongue & Groove
  • Type
    Gooseneck Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text