Motion
PAR-D6910DT

Paramount
PAR-D6910DT

Standard Slotted Screwdriver;Square Shank, Ergonomic Handle
MI ITEM #06322272
MFR #PAR-D6910DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-D6910DT

Standard Slotted Screwdriver;Square Shank, Ergonomic Handle
MI ITEM #06322272
MFR #PAR-D6910DT

Mfr description
PAR-D6910DT 3/8X10" SQRE ERGO SLOTTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10 in
  • Blade Thickness
    0.0550 in
  • Blade Width
    3/8 in
  • Handle Diameter
    1-1/2 in
  • Handle Length
    4-5/8 in
  • Overall Length
    14-15/32 in
  • Overall Length Range
    10

Details

  • Handle Style
    Ergonomic
  • PSC Code
    5120
  • Shank Type
    Square
  • Tool Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)