Motion
PAR-D6604DT

Paramount
PAR-D6604DT

Standard Slotted Screwdriver;Square Shank, Ergonomic Handle
MI ITEM #06322274
MFR #PAR-D6604DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-D6604DT

Standard Slotted Screwdriver;Square Shank, Ergonomic Handle
MI ITEM #06322274
MFR #PAR-D6604DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-D6604DT 1/4X4" SQRE ERGO SLOTTED

Specifications

  • Blade Length
    4 in
  • Blade Thickness
    0.0400 in
  • Blade Width
    1/4 in
  • Handle Diameter
    1-13/64 in
  • Handle Length
    4-13/64 in
  • Handle Style
    Ergonomic
  • Overall Length
    8-7/64 in
  • Overall Length Range
    7" - 9.9
  • PSC Code
    5120
  • Shank Type
    Square
  • Tool Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text