Motion
PAR-D6604ST

Paramount
PAR-D6604ST

203mm OAL Cabinet Slotted Screwdriver;102mm Blade Length, Round Shank, Ergonomic Handle
Mi Item #06322277
MFR #PAR-D6604ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-D6604ST

203mm OAL Cabinet Slotted Screwdriver;102mm Blade Length, Round Shank, Ergonomic Handle
Mi Item #06322277
MFR #PAR-D6604ST

Mfr description
PAR-D6604ST 1/4X4" RND ERGO CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Thickness
    0.0400 in
  • Blade Width
    1/4 in
  • Handle Diameter
    1.2000 in
  • Handle Length
    4 in
  • Overall Length
    8 in
  • Overall Length Range
    7" - 9.9

Details

  • Handle Style
    Ergonomic
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)