Motion
PAR-D6303ST

Paramount
PAR-D6303ST

Cabinet Slotted Screwdriver;Round Shank, Ergonomic Handle
MI ITEM #06322280
MFR #PAR-D6303ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-D6303ST

Cabinet Slotted Screwdriver;Round Shank, Ergonomic Handle
MI ITEM #06322280
MFR #PAR-D6303ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-D6303ST 1/8X3" RND ERGO CABINET

Specifications

  • Blade Length
    3 in
  • Overall Length
    5-7/8 in
  • Handle Style
    Ergonomic
  • Blade Width
    1/8 in
  • Handle Length
    3-7/64 in
  • Blade Thickness
    0.0220 in
  • Handle Diameter
    1 in
  • Overall Length Range
    3" - 6.9
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought