Motion
PAR-B5205ST

Paramount
PAR-B5205ST

Precision Slotted Screwdriver;Round Shank, Ergonomic Handle
MI ITEM #06322283
MFR #PAR-B5205ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-B5205ST

Precision Slotted Screwdriver;Round Shank, Ergonomic Handle
MI ITEM #06322283
MFR #PAR-B5205ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-B5205ST .095X2" RND SLOTTED

Specifications

  • Blade Length
    2 in
  • Blade Thickness
    0.0250 in
  • Blade Width
    3/32 in
  • Handle Diameter
    1/2 in
  • Handle Length
    4 in
  • Handle Style
    Ergonomic
  • Overall Length
    6-1/4 in
  • Overall Length Range
    3" - 6.9
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text