Motion
PAR-J8908SQ

Paramount
PAR-J8908SQ

318mm OAL Standard Slotted Screwdriver;203mm Blade Length, Square Shank, Acetate Handle
Mi Item #06322285
MFR #PAR-J8908SQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-J8908SQ

318mm OAL Standard Slotted Screwdriver;203mm Blade Length, Square Shank, Acetate Handle
Mi Item #06322285
MFR #PAR-J8908SQ

Mfr description
PAR-J8908SQ 3/8X8" SQUARE SLOTTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    8 in
  • Blade Thickness
    0.0550 in
  • Blade Width
    3/8 in
  • Handle Diameter
    1.2000 in
  • Handle Length
    4-1/2 in
  • Overall Length
    12-1/2 in
  • Overall Length Range
    10

Details

  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Square
  • Tool Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)