Motion
PAR-J8806SQ

Paramount
PAR-J8806SQ

266mm OAL Standard Slotted Screwdriver;152mm Blade Length, Square Shank, Acetate Handle
Mi Item #06322286
MFR #PAR-J8806SQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-J8806SQ

266mm OAL Standard Slotted Screwdriver;152mm Blade Length, Square Shank, Acetate Handle
Mi Item #06322286
MFR #PAR-J8806SQ

Mfr description
PAR-J8806SQ 5/16X6" SQUARE SLOTTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Thickness
    0.0460 in
  • Blade Width
    5/16 in
  • Handle Diameter
    1.2000 in
  • Handle Length
    4-1/2 in
  • Overall Length
    10-1/2 in
  • Overall Length Range
    10

Details

  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Square
  • Tool Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)