Motion
PAR-J8504SQ

Paramount
PAR-J8504SQ

Standard Slotted Screwdriver;Square Shank, Acetate Handle
MI ITEM #06322288
MFR #PAR-J8504SQ
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-J8504SQ

Standard Slotted Screwdriver;Square Shank, Acetate Handle
MI ITEM #06322288
MFR #PAR-J8504SQ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.78/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Thickness
    0.0330 in
  • Blade Width
    3/16 in
  • Handle Diameter
    1 in
  • Handle Length
    3-5/8 in
  • Overall Length
    7-11/16 in
  • Overall Length Range
    7" - 9.9

Details

  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Square
  • Tool Type
    Standard

Overview

Mfr description
PAR-J8504SQ 3/16X4" SQUARE SLOTTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought