Motion
PAR-J8601ST

Paramount
PAR-J8601ST

88mm OAL Cabinet Slotted Screwdriver;38mm Blade Length, Round Shank, Acetate Handle
Mi Item #06322291
MFR #PAR-J8601ST
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-J8601ST

88mm OAL Cabinet Slotted Screwdriver;38mm Blade Length, Round Shank, Acetate Handle
Mi Item #06322291
MFR #PAR-J8601ST

Mfr description
PAR-J8601ST 1/4X1-1/2" ROUND SLOTTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Blade Length
    1-1/2 in
  • Blade Thickness
    0.0400 in
  • Blade Width
    1/4 in
  • Handle Diameter
    1.2000 in
  • Handle Length
    2 in
  • Overall Length
    3-1/2 in
  • Overall Length Range
    3" - 6.9

Details

  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)