Motion
PAR-J8503ST

Paramount
PAR-J8503ST

169mm OAL Cabinet Slotted Screwdriver;76mm Blade Length, Round Shank, Acetate Handle
Mi Item #06322292
MFR #PAR-J8503ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-J8503ST

169mm OAL Cabinet Slotted Screwdriver;76mm Blade Length, Round Shank, Acetate Handle
Mi Item #06322292
MFR #PAR-J8503ST

Mfr description
PAR-J8503ST 3/16X3" ROUND SLOTTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Thickness
    0.0330 in
  • Blade Width
    3/16 in
  • Handle Diameter
    1 in
  • Handle Length
    3-5/8 in
  • Overall Length
    6-11/16 in
  • Overall Length Range
    3" - 6.9

Details

  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)