Motion
PAR-J8302ST

Paramount
PAR-J8302ST

Cabinet Slotted Screwdriver;Round Shank, Acetate Handle
MI ITEM #06322294
MFR #PAR-J8302ST
Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-J8302ST

Cabinet Slotted Screwdriver;Round Shank, Acetate Handle
MI ITEM #06322294
MFR #PAR-J8302ST

Mfr description
PAR-J8302ST 1/8X2" ROUND SLOTTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.03/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Blade Thickness
    0.0220 in
  • Blade Width
    1/8 in
  • Handle Diameter
    5/8 in
  • Handle Length
    2-9/16 in
  • Overall Length
    4-9/16 in
  • Overall Length Range
    3" - 6.9

Details

  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)