Specifications
Dimensions
- Blade Length4 in
- Blade Thickness0.0400 in
- Blade Width1/4 in
- Handle Diameter1-13/64 in
- Handle Length3-13/64 in
- Overall Length8-1/8 in
- Overall Length Range7" - 9.9
Details
- Handle StyleAcetate
- PSC Code5120
- Shank TypeRound
- Tool TypeCabinet
Overview
Mfr description
PAR-J8604ST 1/4X4" ROUND SLOTTED