1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
63534655
5mm Drive T9 Torx Screwdriver Bit;5-1/2" OAL
MI ITEM #
06322316
MFR #
63534655
List Price
$14.73
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
Paramount 63534655
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
63534655
5mm Drive T9 Torx Screwdriver Bit;5-1/2" OAL
MI ITEM #
06322316
MFR #
63534655
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$14.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PAR50209 T9 PTFE GREY FNISH TRX BLD FOR
Specifications
Overall Length
5-1/2 in
Type
Torx Bit
PSC Code
5133
Overall Length Range
5" and Longer
Drive Size
5 in
Torx Size
T9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought