1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
63534663
5mm Drive T8 Torx Screwdriver Bit;5-1/2" OAL
Mi Item #
06322317
MFR #
63534663
Price
$14.73
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
Paramount 63534663
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
63534663
5mm Drive T8 Torx Screwdriver Bit;5-1/2" OAL
Mi Item #
06322317
MFR #
63534663
Mfr description
PAR50208 T8 PTFE GREY FNISH TRX BLD FOR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.73
/each
Add to Cart
Specifications
Dimensions
Drive Size
5 in
Overall Length
5-1/2 in
Overall Length Range
5" and Longer
Torx Size
T8
Details
PSC Code
5133
Type
Torx Bit
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items