Motion
63534713

Paramount
63534713

2.5mm Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
Mi Item #06322322
MFR #63534713
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
63534713

2.5mm Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
Mi Item #06322322
MFR #63534713

Mfr description
PAR50154 2.5MM PTFE GREY FNISH HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Drive Size
    5 mm
  • Hex Size
    2.5 mm
  • Overall Length
    5-1/2 in
  • Overall Length Range
    5 in; Longer than 5 in

Details

  • PSC Code
    5133
  • Type
    Hex Screwdriver Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)