1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
63534739
1.5mm Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
MI ITEM #
06322324
MFR #
63534739
List Price
$14.73
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Paramount 63534739
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
63534739
1.5mm Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
MI ITEM #
06322324
MFR #
63534739
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$14.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PAR50150 1.5MM PTFE GREY FNISH HEX
Specifications
Hex Size
1.5 mm
Overall Length
5-1/2 in
PSC Code
5133
Type
Hex Screwdriver Blade
Overall Length Range
5 in; Longer than 5 in
Drive Size
5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought