1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
63534747
1/8" Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
MI ITEM #
06322325
MFR #
63534747
Price
$14.73
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Paramount 63534747
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
63534747
1/8" Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
MI ITEM #
06322325
MFR #
63534747
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$14.73
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
5 mm
Hex Size
1/8 in
Overall Length
5-1/2 in
Overall Length Range
5 in; Longer than 5 in
Details
PSC Code
5133
Type
Hex Screwdriver Blade
Overview
Mfr description
PAR50107 1/8" PTFE GREY FNISH HEX BLADE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought