1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
63534804
0.05" Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
MI ITEM #
06322330
MFR #
63534804
Price
$14.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Paramount 63534804
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
63534804
0.05" Hex Screwdriver Blade;5mm Drive, 5-1/2" OAL
MI ITEM #
06322330
MFR #
63534804
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$14.48
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
5 mm
Hex Size
0.0500 in
Overall Length
5-1/2 in
Overall Length Range
5 in; Longer than 5 in
Details
PSC Code
5133
Type
Hex Screwdriver Blade
Overview
Mfr description
PAR50102 .050" PTFE GREY FNISH HEX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought