Motion
62815048

Paramount
62815048

#4, 13" OAL, Standard Phillips Screwdriver 8" Blade Length, Round Shank, Acetate Handle
Mi Item #06322333
MFR #62815048
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62815048

#4, 13" OAL, Standard Phillips Screwdriver 8" Blade Length, Round Shank, Acetate Handle
Mi Item #06322333
MFR #62815048

Mfr description
PAR-J8908PH #4X8" RND SHNK PHILIPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.30/each

Specifications

Dimensions

  • Blade Length
    8 in
  • Overall Length
    13 in
  • Overall Length Range
    10 in and Longer
  • Phillips Point Size
    #4 in

Details

  • Handle Material
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tool Type
    Standard Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)